Laser Glasses, Red

CST/BERGER| Zoro #: G2245756| Mfr #: 58-GLASSES

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245756 Mfr #: 58-GLASSES
Characteristics: One Size Fits AllIncludes: -
Application: Enhances Laser Beam under Bright ConditionsItem: Laser Enhancement Glasses
Type: RedItem: Laser Enhancement Glasses
Type: RedCharacteristics: One Size Fits All
Includes: -Country of Origin (subject to change): United States

Product Description

Laser Glasses, Red, One Size Fits All, Enhances Visibility of Laser Beams

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.