Skip to Main Content
customer-service Help
Cta Manufacturing

Mazda Oil Filling Adapter Kit

Cta Manufacturing Mazda Oil Filling Adapter Kit 7480M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.31
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $34.31

Cta Manufacturing #7480M Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter with m35 x 4.0 thread. color: orange. included in kit # 7480. applications include: ford - explorer 2.0l eco-boost (2012 and up), ford escape 2.5l (up to 2012), escape 2.0l eco-boost (2013 and up), focus 2.0l (2007-2013), fusion 2.0l hybrid (2013 and up). mazda - 3, 6, mx-5 miata (2006-2013), cx-5 (2013 and up), mazdaspeed 3 6 2.3l turbo (2010-2013). adapter with m35 x 3.5 thread. color: green included in kit # 7480. applications include: acura, dodge, ford, honda, jaguar, jeep, nissan. adapter - aluminum. applications: cadillac, chevy, ford, gmc, hyundai, jaguar, land rover, mazda, saab. special adapter fits the oil filler on 2014 up mazda 3 6 plus 2013 up mazda cx-5 to allow connection to cta #7471 funnel. adapter is an all plastic design with an o-ring, and also fits cta #7484 plastic extension. color coded.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Cta Manufacturing #7480M