Shop Alternate Products
This Product is Discontinued
3M Cubitron
Cbtn II Cut-ff Whl 66535, T27 4.5in, PK50 (Discontinued)
Mfr # 66535
Zoro # G5139080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"