SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coffeemaker 4 Cup, Plastic- Glass Black

CUISINART| Zoro #: G1566984| Mfr #: WCM04B

$36.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackType: 4 CupPlug: 3-Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566984 Mfr #: WCM04B
Color: BlackType: 4 Cup
Plug: 3-ProngElectrical: 120V, 550 Watts
Includes: Glass DecanterWidth (In.): 5.5
Height (In.): 10.5Depth (In.): 7.5
Material: Plastic- GlassStandards: UL Commerical
Item: CoffeemakerCapacity: 4 Cup
Country of Origin (subject to change): China

Description

Coffeemaker,4 Cup,Black,550 Watts

Reviews