Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stainless Steel Grill Cleaning Brush

  • Zoro #: G0638211
  • Mfr #: CCB-5014
$11.05
  • Item: Grill Cleaning Brush,Stainless Steel
  • Bristle Material: Stainless Steel
  • Features: 13-1/2" Grill Brush; Hook to Store at Grill
See full product details
Orders over $75 ship free.

Cuisinart #CCB-5014 Specifications

  • Zoro #: G0638211
  • Mfr #: CCB-5014
Item: Grill Cleaning Brush,Stainless Steel Bristle Material: Stainless Steel
Features: 13-1/2" Grill Brush; Hook to Store at Grill Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Cuisinart stainless steel grill brush with scraper head for extra cleaning power is a great looking way to clean your grill. This brush is designed at an angle to reach over the grill and clean the grate while the handle is made with a smooth steel tube that is comfortable to hold.

Reviews of Cuisinart #CCB-5014