Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25 Micron, 4-1/2" O.D., 9 3/4 in H, Filter Cartridge

  • Zoro #: G5371466
  • Mfr #: CW25-BBS
$12.54
  • Flow Rate: 8 gpm
  • Filter Media: Polyester
  • Max. Pressure: 100 psi
See full product details
Orders over $75 ship free.

Culligan #CW25-BBS Specifications

  • Zoro #: G5371466
  • Mfr #: CW25-BBS
Flow Rate: 8 gpm Filter Media: Polyester
Max. Pressure: 100 psi Filter Diameter: 4 1/2 in
Filter Flow Rate: 8.0 gpm Filter Cartridge Media: Polyester
Micron Rating: 25 Max. Temp.: 100 Degrees F
Material: Polyester (Filter Media) Service Life: 20,000 gal
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges For Use With: Mfr. No. HD-950A
Microns: 25 Height: 9 3/4 in
Item: Filter Cartridge Inside Dia.: 1 in
Application: Whole House Water Filtration for Reduction of Coarse Sediment Filter Reduces: Sediment
Reduces: Sediment Outside Dia.: 4-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 25 Micron Rating, Height 9 3/4 in, Filter Diameter 4 1/2 in, Filter Cartridge Media Polyester, Filter Flow Rate 8.0 gpm, Max. Temp. 100 Degrees F, Filter Reduces Sediment, Max. Pressure 100 psi, Application Whole House, Inside Dia. 1 in, Service Life 20,000 gal, For Use With Mfr. No. HD-950A

Restrictions and Compliance

Reviews of Culligan #CW25-BBS