25 Micron, 4-1/2" O.D., 9 3/4 in H, Filter Cartridge
- Zoro #: G5371475
- Mfr #: RFC-BBSA
$29.42
- Micron Rating: 25
- Filter Cartridge Media: Carbon
- Max. Temp.: 100 Degrees F
Culligan #RFC-BBSA Specifications
| |
Micron Rating: 25 | Filter Cartridge Media: Carbon |
Max. Temp.: 100 Degrees F | Item: Filter Cartridge |
Inside Dia.: 1 in | Reduces: Chlorine, Taste, Odor, Rust Particles, Scale Particles, Sediment, Dirt, Rust, Silt |
Height: 9 3/4 in | Service Life: 10,000 gal |
Filter Reduces: Chlorine Taste, Dirt, Odor, Particulates, Rust, Scale, Sediment, Silt | Filter Diameter: 4 1/2 in |
Standards: NSF 42 | Filter Media: Granular Activated Carbon |
Material: Granular Activated Carbon (Filter Media) | Max. Pressure: 100 psi |
Filter Flow Rate: 3.0 gpm | Outside Dia.: 4-1/2" |
For Use With: Mfr. No. HD-950A | Filter Cartridges Sub-Category: Carbon Filter Cartridges |
Flow Rate: 3 gpm | Microns: 25 |
Application: Whole House Water Filtration for Reduction of Extra Fine Sediment | Country of Origin (subject to change): China |
Description
Filter Cartridge, Carbon Filter Cartridges, 25 Micron Rating, Height 9 3/4 in, Filter Diameter 4 1/2 in, Filter Cartridge Media Carbon, Filter Flow Rate 3.0 gpm, Max. Temp. 100 Degrees F, Filter Reduces Chlorine Taste, Dirt, Odor, Particulates, Rust, Scale, Sediment, Silt, Max. Pressure 100 psi, Application Whole House, Inside Dia. 1 in, Service Life 10,000 gal, For Use With Mfr. No. HD-950A, Standards NSF 42