Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Micron, 2-1/2" O.D., 10 1/2 in H, Filter Cartridge

  • Zoro #: G8578927
  • Mfr #: SCWH-5
$10.15 ($5.08/unit)
  • Microns: 5
  • Max. Temp.: 100 Degrees F
  • Filter Diameter: 2 1/2 in
See full product details
Orders over $75 ship free.

Culligan #SCWH-5 Specifications

  • Zoro #: G8578927
  • Mfr #: SCWH-5
Microns: 5 Max. Temp.: 100 Degrees F
Filter Diameter: 2 1/2 in Flow Rate: 4 gpm
Filter Cartridge Media: Carbon, Cellulose Filter Flow Rate: 4.0 gpm
For Use With: HF-360A, Mfr. No. HF-150A Max. Pressure: 125 psi
Application: Whole House Outside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Carbon Filter Cartridges Reduces: Chlorine, Taste, Odor and Sediment
Filter Media: Cellulose Carbon Item: Filter Cartridge
Filter Reduces: Chlorine Taste, Odor, Sediment Height: 10 1/2 in
Inside Dia.: 1 in Standards: NSF
Service Life: 15,000 gal Compliance: NSF 42
Micron Rating: 5 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filter Cartridge, Carbon Filter Cartridges, 5 Micron Rating, Height 10 1/2 in, Filter Diameter 2 1/2 in, Filter Cartridge Media Carbon, Cellulose, Filter Flow Rate 4.0 gpm, Max. Temp. 100 Degrees F, Filter Reduces Chlorine Taste, Odor, Sediment, Max. Pressure 125 psi, Application Whole House, Inside Dia. 1 in, Service Life 15,000 gal, For Use With HF-360A, Mfr. No. HF-150A, Standards NSF, Compliance NSF 42, Package Quantity 2

Restrictions and Compliance

Reviews of Culligan #SCWH-5