Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Micron, 2-1/4" O.D., 9 3/4 in H, Filter Cartridge

  • Zoro #: G5371511
  • Mfr #: D-10A
$11.92
  • Inside Dia.: 1 in
  • Filter Cartridge Media: Carbon, Cellulose
  • Flow Rate: 1 gpm
See full product details
Orders over $75 ship free.

Culligan #D-10A Specifications

  • Zoro #: G5371511
  • Mfr #: D-10A
Inside Dia.: 1 in Filter Cartridge Media: Carbon, Cellulose
Flow Rate: 1 gpm Item: Filter Cartridge
Microns: 5 Material: Cellulose (Filter Media)
Service Life: 250 gal Micron Rating: 5
Max. Pressure: 125 psi Filter Media: Cellulose Carbon
Standards: NSF 42 Filter Cartridges Sub-Category: Carbon Filter Cartridges
Height: 9 3/4 in Filter Diameter: 2 1/4 in
For Use With: Mfr. No. US-600A Reduces: Taste, Odor, Chlorine, Sediment and Particulates
Outside Dia.: 2-1/4" Filter Reduces: Chlorine Taste, Odor, Particulates, Sediment
Application: Under Sink Water Filtration Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filter Cartridge, Carbon Filter Cartridges, 5 Micron Rating, Height 9 3/4 in, Filter Diameter 2 1/4 in, Filter Cartridge Media Carbon, Cellulose, Filter Reduces Chlorine Taste, Odor, Particulates, Sediment, Max. Pressure 125 psi, Application Under Sink, Inside Dia. 1 in, Service Life 250 gal, For Use With Mfr. No. US-600A, Standards NSF 42, 1 Pair

Restrictions and Compliance

Reviews of Culligan #D-10A