Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sports Tape, White, 1 In. W, 10 yd. L, PK12

  • Zoro #: G4498417
  • Mfr #: NON260301

Sports Tape, White, 1 In. W, 10 yd. L, PK12

  • Zoro #: G4498417
  • Mfr #: NON260301

$14.58 /pk ($1.22/unit)

Details
  • Material: Plastic
  • Length: 10 yd.
  • Width: 1"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Curad #NON260301 Specifications

  • Zoro #: G4498417
  • Mfr #: NON260301
Material: Plastic Length: 10 yd.
Width: 1" Adhesive: Yes
Industry Type: Healthcare Color: White
Latex Content: Latex Free Waterproof: No
Item: Sports Tape Country of Origin (subject to change): Multiple

Description

Supply office building and job sites with wound care bandages that may be needed in case of an emergency. Curad Sports Tape include characteristics like: Width: 1", Length: 10 yd., Material: Woven Cotton.

Reviews of Curad #NON260301