This item is Discontinued.

Current GE LIGHTING 25W, G16 1/2 Incandescent Light Bulb 25GC/W

GE LIGHTING 25W, G16 1/2 Incandescent Light Bulb (Discontinued)

  • Mfr # 25GC/W
  • Zoro # G3203453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25GC/W
Zoro #
G3203453
UPC #
043168908382
Country of Origin
Korea, Republic of

Dimensions

Light Bulb Dia.
2-1/16"
Max Overall Bulb Length
3"
Max. Overall Bulb Length
3"
Overall Length
3 in
Bulb Dia.
2 1/8 in

Details

Bulb Shape
G16-1/2
Bulb Base Type
Candelabra Screw (E12)
Watts
25 W
Lumens
200 lm
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2500K
Dimmable
Yes
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Bulb Designation
25GC/W
Bulb Primary Application
General Purpose
Bulb Type
Decorative
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Frosted
Three-Way
No
Rough Service
No
Average Bulb Life
1500 hr.
Bulb Technology
Incandescent
Item
Incandescent Bulb
Rated Life
1,500 hr
Bulb Beam Angle
360 Degrees
Overall Bulb Base Type
Candelabra Screw
Overall Bulb Shape
G
Color Temperature
2500K
Light Technology
Incandescent
Trade Number
25GC/W
Wattage Equivalency
25W INC
Light Color
White
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape G16-1/2, Bulb Finish Frosted, Color Temperature 2500K, Lumens 200 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25GC/W, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 3 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.