This item is Discontinued.

Current GE LIGHTING 50W, ED23.5 High Pressure Sodium HID Light Bulb LU50

GE LIGHTING 50W, ED23.5 High Pressure Sodium HID Light Bulb (Discontinued)

  • Mfr # LU50
  • Zoro # G2824753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU50
Zoro #
G2824753
UPC #
043168449755
Country of Origin
China

Dimensions

Max. Overall Bulb Length
7-3/4"
Bulb Dia.
2 15/16 in
Overall Length
7 3/4 in

Details

Voltage
110V
Bulb Base Type
Mogul Screw (E39)
Bulb Shape
ED23-1/2
Watts
50 W
Item
HID Bulb
Bulb Operating Position
Universal Burning
Bulb Type
High Output
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Color Rendering Index
22
ANSI Code
S68
For Enclosed Fixtures
Yes
Bulb Designation
LU50/H/ECO
Lumens
4,000 lm
Bulb Finish
Clear
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
24,000 hr
Color Temperature
1900K
Light Technology
High Pressure Sodium
Trade Number
LU50/H/ECO
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Dimmable
No
Special Features
TCLP Compliant

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 15/16 in, Bulb Shape ED23-1/2, Color Rendering Index 22, Color Temperature 1900K, Lumens 4,000 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 110V, Watts 50 W, Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S68, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant, Trade Number LU50/H/ECO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.