Current
GE LIGHTING 80/82 Watts, 3 Lamps, Electronic Ballast
- Zoro #: G3259182
- Mfr #: GE332MAXP-N-ULTRA
Hover or click to zoom Tap to zoom
$18.38
- Item: Fluorescent Ballast
- Ballast Lamp Type: T8
- Ballast Max. Number of Lamps: 3
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.38
Current #GE332MAXP-N-ULTRA Specifications
- Zoro #: G3259182
- Mfr #: GE332MAXP-N-ULTRA
- Item: Fluorescent Ballast
- Ballast Lamp Type: T8
- Ballast Max. Number of Lamps: 3
- Input Voltage: 120 to 277V AC
- Ballast Voltage: 120-277
- Ballast Start Type: Instant
- Ballast Dimming: No
- Ballast Item: Electronic Ballast
- Ballast Type: Electronic
- Ballast Max. Lamp Watts: 32
- Input Watts: 80/82W
- Ballast Family: UltraMax P Series
- Light Output: Normal
- Number of F25T8 Lamps: 2 or 3
- Number of F48T8 Lamps: 2 or 3
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Total Harmonic Distortion: Less Than 10%
- Power Factor: Greater than 0.98
- Amps AC: 0.72 to 0.31
- Number of F28T8 Lamps: 2 or 3
- Number of F17T8 Lamps: 2 or 3
- Number of F32T8(26W) Lamps: 2 or 3
- Length: 9 1/2 in
- Ballast Factor: 0.87
- Wiring Type: Parallel
- Number of F32T8(30W) Lamps: 2 or 3
- Number of F32T8(28W) Lamps: 2 or 3
- Number of F32T8 Lamps: 2 or 3
- Ballast Lamp Watts: 32
- Height: 1 3/16 in
- Number of F40T8 Lamps: 2 or 3
- Width: 1 5/16 in
- Green Certification or Other Recognition: NEMA Premium Rated
- Min. Starting Temp.: -22 Degrees F
- Standards: NEMA Premium(R) Rated
- Fixture Ballast Type: Electronic
- Ballast Bulb Type: T8
- Number of Bulbs Supported: 2, 3
- Sockets Included: No
- Frequency: 50Hz
- Dimming Method: No Dimming
- Dimming Type: No Dimming
- CA Title 20 Compliant: No
- Max. Bulb Watts: 32 W
- Starter Required: No
- Thermal Protection: Class P
- Dimming Range: No Dimming
- Operating Amps @ 120V: 0.6 A
- Brand and Series: UltraMax(R) P
- Dimming: No
- Length (Straight Wireway): 9 1/2 in
- Product Type: Fluorescent Ballast
- Country of Origin (subject to change): Viet Nam
Description
UltraMax(R) P, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -22 Degrees F
Reviews of Current #GE332MAXP-N-ULTRA
Explore more
- CURRENT GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast GE296H0-MVPS-N
- CURRENT GE LIGHTING 13 to 29 Watts, 1 Lamps, Electronic Ballast GE-132-MV-PS-L
- CURRENT GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast GE-232-MAX347-L
- CURRENT Ballast, 175wMH M57orH39 5-Tap, Multi GEM175ML5AA3-5
- CURRENT GE LIGHTING 110 to 113 Watts, 4 Lamps, Electronic Ballast GE432MAX-G-N
- ILC Replacement for Ballast Bs-b332ihrvhb-e BS-B332IHRVHB-E
- NSI INDUSTRIES LLC TurnLock, LED, ZeroCross, 105-305V, Fail On ZTL124
- ILC Replacement for Atlantic Ultraviolet Gph303t5vh Ballast GPH303T5VH BALLAST ATLANTIC ULTRAVIOLET
- ILC Replacement for Ballast Bs22-ess-a96pbxsx2 BS22-ESS-A96PBXSX2
- Current Electronic Ballasts