Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q400CL/MC
Zoro #
G3422413
UPC #
043168437073
Country of Origin
China
Dimensions
Light Bulb Dia.
1/2"
Max. Overall Bulb Length
3-5/8"
Max Overall Bulb Length
3-5/8"
Bulb Dia.
1/2 in
Overall Length
3 3/4 in
Description
Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 2950K, Lumens 8,250 lm, Light Technology Halogen, Overall Length 3 3/4 in, Shatter-Resistant No, Trade Number Q400CL/MC, Voltage 120V AC, Watts 400 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.