This item is Discontinued.

Current Incandescent Sealed Beam Lamp, PAR46,450W 4580

Incandescent Sealed Beam Lamp, PAR46,450W (Discontinued)

  • Mfr # 4580
  • Zoro # G3431251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4580
Zoro #
G3431251
UPC #
043168248594
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
12-1/2"
Max Overall Bulb Length
12-1/2"
Light Bulb Dia.
5-3/4"
Bulb Dia.
5 3/4 in
Overall Length
3 3/4 in

Details

Light Technology
Incandescent
Bulb Shape
PAR46
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
450W INC
Watts
450 W
ANSI Code
4580
Three-Way
No
Voltage
28V AC
Item
Incandescent Bulb
Bulb Type
Reflector
Bulb Color Temp.
3000K
Bulb Primary Application
Aircraft
Lighting Technology
Incandescent
Bulb Designation
4580
Average Bulb Life
10 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Technology
Incandescent
Bulb Finish
Clear
Rough Service
No
Dimmable
Yes
Lumens
2,800 lm
Shatter-Resistant
No
Light Distribution
Spot
Trade Number
4580
Light Color
White
Lamp Type
incandescent
Bulb Beam Angle
40 Degrees
Overall Bulb Shape
PAR
Overall Bulb Base Type
Screw Terminals
Color Temperature
3000K
Rated Life
10 hr
Product Type
Incandescent Sealed Beam Bulb
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Shape PAR46, Bulb Finish Clear, Color Temperature 3000K, Lumens 2,800 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4580, Voltage 28V AC, Watts 450 W, Bulb Beam Angle 40 Degrees , Rated Life 10 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code 4580, Overall Length 3 3/4 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.