Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEDT8/LC/2/865
Zoro #
G7683302
UPC #
043168364591
Country of Origin
China
Dimensions
Max. Overall Bulb Length
24"
Light Bulb Dia.
1"
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
24 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 17 W, Lumens 1,250 lm, 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards UL Listed, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.