This item is Discontinued.

Current LED, 13 W, A21, Medium Screw (E26) LED13A30/100/827

LED, 13 W, A21, Medium Screw (E26) (Discontinued)

  • Mfr # LED13A30/100/827
  • Zoro # G5775638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED13A30/100/827
Zoro #
G5775638
UPC #
043168381888
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Dia.
2 5/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Dimmable
No
Voltage
120V AC
Watts
13 W
Light Technology
LED
Lumens
400 lm, 840 lm, 1,400 lm
Bulb Designation
LED13A30/100/827
Light Color
White
Wattage Equivalency
30/70/100W INC
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Bulb Primary Application
General Purpose
Item
Compact LED Bulb
Overall Bulb Shape
A
Trade Number
LED13A30/100/827
Rated Life
15,000 hr
Color Temperature
2700K
Bulb Beam Angle
360 Degrees
Dimming Type
No Dimming
Lighting Certification
Unrated
Dimming Method
No Dimming
Incandescent Wattage Equivalency
100 W

Description

LED,13 W,A21,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.