Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED80ED23.5/725
Zoro #
G7683619
UPC #
043168275392
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-19/32"
Max. Overall Bulb Length
7-19/32"
Bulb Dia.
3 1/2 in
Overall Length
7 5/6 in
Description
LED,80 W,Mogul Screw (EX39)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.