Current

LED Lamp, 10W, 800 lm, 4000K, Standard Bulb

Current LED Lamp, 10W, 800 lm, 4000K, Standard Bulb LED10DA19/840 120
Hover or click to zoom Tap to zoom
$4.98
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.

Total: $4.98

Current #LED10DA19/840 120 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Bulb Technology: LED
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
  • Type: Standard
  • Voltage: 120V AC
  • Watts: 10 W
  • Light Technology: LED
  • Light Appearance: 4000K, White
  • Lumens: 800 lm
  • High Output: No
  • Bulb Designation: LED10DA19/840
  • Color Rendering Index: 80.0
  • Max. Overall Bulb Length: 4-3/8"
  • Bulb Finish: Frosted
  • Energy Star Compliant: Yes
  • Bulb Min. Starting Temp.: -20 Degrees C
  • Green Certification or Other Recognition: ENERGY STAR
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
  • Bulb Beam Angle: 360 Degrees
  • Wattage Equivalency: 60W INC/13 to 15W CFL
  • Three-Way: No
  • Item: LED Bulb
  • Rough Service: No
  • For Enclosed Fixtures: No
  • Light Bulb Dia.: 2-3/8"
  • Bulb Power Source: Direct Wired
  • Standards: UL 1993, UL Damp Rated
  • Bulb Primary Application: General Purpose
  • Lighting Technology: LED
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Max Overall Bulb Length: 4-3/8"
  • Bulb Manufacturers Warranty Length: 5 yr
  • Color Tuning: No
  • Average Bulb Life: 15,000 hr.
  • Bulb Minimum Starting Temperature: -20 Degrees C
  • Overall Bulb Shape: A
  • Bulb Dia.: 2 3/8 in
  • Shatter-Resistant: No
  • Overall Bulb Base Type: Medium Screw
  • Overall Length: 4 1/2 in
  • Trade Number: LED10DA19/840
  • Color Temperature: 4,000 K
  • Rated Life: 15,000 hr
  • Lighting Certification: ENERGY STAR
  • Compliance Type: Not Applicable
  • Dimming Type: 0-10V
  • Dimming Method: Continuous Dimming
  • Fan Cooling: Not Applicable
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 4000K, 800 lm, Wattage Equivalency 3800W HAL, Watts 10 W, 120 V AC, Bulb Beam Angle 360 Degrees , Dimmable Yes, Bulb Designation LED10DA19/840, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/2 in Overall Length, Rated Life 15,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant No

Reviews of Current #LED10DA19/840 120