This item is Discontinued.

Current LED Lamp, CA11, E26, 4.0W, Dimmable, Clear LED4DCAM-C3/827 120

LED Lamp, CA11, E26, 4.0W, Dimmable, Clear (Discontinued)

  • Mfr # LED4DCAM-C3/827 120
  • Zoro # G3778568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED4DCAM-C3/827 120
Zoro #
G3778568
UPC #
043168212502
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1-3/8"
Max. Overall Bulb Length
4-13/64"
Max Overall Bulb Length
4-13/64"
Overall Length
4 1/3 in
Bulb Dia.
1 3/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
CA11
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Light Distribution
General
Type
Mini and Candle
Voltage
120V AC
Watts
4 W
Light Technology
LED
Light Appearance
2700-2999K, Soft White
Lumens
300 lm
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Lighting Technology
LED
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Primary Application
Decorative
Green Certification or Other Recognition
ENERGY STAR
Item
Compact LED Bulb
Indoor/Outdoor Usage
Indoor Only
Bulb Min. Starting Temp.
-20 Degrees C
Rough Service
No
Standards
RoHS Compliant
Wattage Equivalency
40W INC/9 to 11W CFL
Three-Way
No
Bulb Designation
LED4DCAM-C3/827 120
Average Bulb Life
15,000 hr.
Energy Star Compliant
Yes
Color Tuning
No
Color Rendering Index
80
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Shatter-Resistant
No
Rated Life
15,000 hr
Overall Bulb Base Type
Medium Screw
Trade Number
LED4DCAM-C3/827 120
Overall Bulb Shape
CA
Color Temperature
2700K
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
40 W

Description

LED,4 W,CA11,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.