Current
LED Replacement Lamp, 23500 lm, 150W, 4000K
Mfr # LED150ED28/740
Zoro # G2109079
$175.99
14% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED28
- Bulb Technology LED
Explore More Products
- CURRENT LED Replacement Lamp, 23500 lm, 150W, 5000K LED150ED28/750
- CURRENT G25 E26 (Medium) LED Light Bulb Daylight 40 Watt Equivalence , 2PK 28357
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence 93100583
- CURRENT LED Lamp, PAR30, 12W, 2700K, 25deg., E26 LED12DP30RW82725
- CURRENT GE A19 E26 (Medium) LED Smart Bulb Color Changing 60 W , 2PK 93106796
- CURRENT LED Lamp, BIAX, 17W, 3500K LED172G11/835/10
- CURRENT A21 E26 (Medium) LED Bulb Warm Candle Light 24196
- CURRENT LED Bulb Type B T8 LED16BDT8/G4/840XL/CVG
- CURRENT 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 LED13A19/30/100/827-4PK
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Soft White 25 W , 4PK A250/82710KLED4
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen S11481
- Current LED Light Bulbs