This item is Discontinued.

Current Hand Sanitizer, 95050167, 15 gal. 95050167

Hand Sanitizer, 95050167, 15 gal. (Discontinued)

  • Mfr # 95050167
  • Zoro # G7643974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95050167
Zoro #
G7643974
UPC #
-
Country of Origin
United States

Dimensions

Size
15 gal

Details

Formula
Alcohol
Hygiene Form
Liquid
Hygiene Properties
Sanitizing
Fragrance
Alcohol
Packaging Type
Drum
Requires Dispenser
Yes
Standards
FDA
Item
Hand Sanitizer
Features
Topical Antiseptic, Non-Sterile Solution
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Alcohol, Fragrance Alcohol, Hygiene Properties Sanitizing, Requires Dispenser Yes, Product Type Hand Sanitizer, Standards FDA, Features Topical Antiseptic, Non-Sterile Solution

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.