Curt
Hitch Lock, 2" or 2-1/2" Rcvr, 5/8"
Mfr # 23504
Zoro # G8652557
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8" Pin
- Includes (2) Keys for Added Convenience
- For Use With Fits 2" or 2-1/2" Receiver Tubes
- Type Hitch Lock
Explore More Products
- CURT Roof Rack Cargo Bag, 38"x34"x18" 18220
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12083 12083
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 12094
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV 13495
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 13203
- CURT Trailer Hitch, 2" Receiver, Class 4,14211 14211
- CURT OEM-Style Gooseneck Hitch for Ford 60700
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12284 12284
- CURT Trailer Hitch, Ball Mount, Clss 2,121483 121483
- C.R. BROPHY C.R. Brophy HL44 Heavy Duty Safety Chain with Hook Grade 70 - 5/16" x 37" HL44
- DRAW-TITE 19-C INFINITI QX50 CLS III MAX-FRAME RECEIVER HITCH 76240
- Curt Trailer & Towing Hitches