Shop Alternate Products
This Product is Discontinued
Curt
Chnnl Mnt Coupler w/Easy-Lck, Blk, 2-5/16" (Discontinued)
Mfr # 25328
Zoro # G8655740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Channel-Mount Coupler
- Includes Safety Pin
- Color Black
- Material Steel
- Size (In.) 2-5/16" Ball