Shop Alternate Products
This Product is Discontinued
Curt
Chnnl-Mnt Coupler w/Easy-Lck, Blk, 2-5/16" (Discontinued)
Mfr # 25330
Zoro # G8655792
This Product is Discontinued
Key Features
- Color Black
- For Use With CURT Channels Mfr. No. 48610 and Mfr. No. 48650
- Size (In.) 2-5/16" Ball
- Material Cast Steel
- Type Channel-Mount Coupler