Curt
Cstm Towed-Vhcl RV Wiring Harness, 58914
- Zoro #: G8657509
- Mfr #: 58914
Tap to zoom
Hover or click to zoom
$87.37
- Connection Type: 4-Way Flat
- Item: Custom Towed-Vehicle RV Wiring Harness,58914
- Includes: Harness; 4-Flat Extension; Mounting Bracket and Hardware
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.37
Curt #58914 Specifications
- Zoro #: G8657509
- Mfr #: 58914
- Connection Type: 4-Way Flat
- Item: Custom Towed-Vehicle RV Wiring Harness,58914
- Includes: Harness; 4-Flat Extension; Mounting Bracket and Hardware
- Type: Custom Towed-Vehicle RV Wiring Harness
- For Use With: Ford Edge
- Application: Tail Lights, Brake Lights and Turn Signals
- Country of Origin (subject to change): Philippines
Description
Custom Towed-Vehicle RV Wiring Harness
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Curt #58914
Explore more
- CURT Custom Wiring Harness, 56345 56345
- CURT Custom Wiring Connector, 56382 56382
- CURT Bearing Protector Dust Covers, 1.78", PK2 23178
- CURT Custom Wiring Harness, 56319 56319
- CURT Under-Bed Gsnck Instlltn Brackets, 60641 60641
- CURT Safety Latch Clevis Hook, 1/4", 81940 81940
- CURT Custom Wiring Harness, 55495 55495
- BUYERS PRODUCTS Tarp System, Alum, Mesh Tarp, 7" x 15 ft. 554270155
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 FH23-34-10
- CURT Custom Wiring Harness, 55585 55585
- Curt Towing Rings, Hooks & Tow Eyes