Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Custom Tow Bar Base Plate, Escalade, Suburban, Tahoe, Yukon, XL

  • Zoro #: G0174249
  • Mfr #: 70111
$363.91
  • Length: 15.000
  • Material: Carbon Steel
  • Overall Height: 12.000
See full product details
This item ships free.

Curt #70111 Specifications

  • Zoro #: G0174249
  • Mfr #: 70111
Length: 15.000 Material: Carbon Steel
Overall Height: 12.000 Width: 12.000
Application: 2015-2020 Cadillac Escalade All; 2015-2020 Chevrolet Suburban Excluding Z71 or adaptive cruise; 2015-2020 Chevrolet Tahoe Excluding Z71 or adaptive cruise; 2015-2020 GMC Yukon Excluding Z71 or adaptive cruise; 2015-2020 GMC Yukon XL Excluding Z71 or adaptive cruise Weight: 46.000
Height: 8.000 Overall Width: 8.000
Overall Length: 15.000 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the Cadillac Escalade, Chevrolet Suburban, Chevrolet Tahoe, GMC Yukon and GMC Yukon XL (see application info to verify fitment). It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Cadillac / Chevrolet / GMC tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid Bonderite and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Curt #70111