Curt

Custom Wiring Harness, 56119

Curt Custom Wiring Harness, 56119 56119
Hover or click to zoom Tap to zoom
  • For Use With: Volvo C70 T5 Convertible
  • Type: Custom Wiring Harness
  • Includes: Powered 3-Wire to 2-Wire Electrical Converter With Wiring Kit (Connection to Battery Required); Dust Cover
  • Item: Custom Wiring Harness,56119
  • Application: Vehicle Tail Light Assembly
  • Connection Type: 4-Way Flat
  • Country of Origin (subject to change): United States
See full product details
$89.09

Subtotal: $89.09

Curt #56119 Specifications

  • For Use With: Volvo C70 T5 Convertible
  • Type: Custom Wiring Harness
  • Includes: Powered 3-Wire to 2-Wire Electrical Converter With Wiring Kit (Connection to Battery Required); Dust Cover
  • Item: Custom Wiring Harness,56119
  • Application: Vehicle Tail Light Assembly
  • Connection Type: 4-Way Flat
  • Country of Origin (subject to change): United States

Description

Custom Wiring Harness (4-Way Flat Output)

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Curt #56119

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.