customer-service Help
Curt

Puck Systm Gsnck Sfty Chain, Ford Anchors

Curt Puck Systm Gsnck Sfty Chain, Ford Anchors 60608
Tap to zoom
Hover or click to zoom
$51.11
  • Item: Puck System Gooseneck Safety Chain,Ford Anchors
  • Material: Forged steel
  • Includes: (2) Safety Chain Anchors
See full product details
Orders over $75 ship free.

Total: $51.11

Curt #60608 Specifications

  • Item: Puck System Gooseneck Safety Chain,Ford Anchors
  • Material: Forged steel
  • Includes: (2) Safety Chain Anchors
  • Type: OEM Puck System
  • For Use With: Ford
  • Application: Tow a Heavy-Duty Flatbed or Livestock Trailer
  • Color: Black
  • Country of Origin (subject to change): China

Description

Puck System Gooseneck Safety Chain,Ford Anchors

Reviews of Curt #60608