Curt

Replacement SecureLatch 2" Pintle Ball (10,000 lbs., 1-1/4" Shank)

Curt Replacement SecureLatch 2" Pintle Ball (10,000 lbs.,  1-1/4" Shank) 48420
Hover or click to zoom Tap to zoom
Key Features
  • Length: 0
  • Application: -
  • Height: 0
  • Features: This replacement SecureLatch pintle trailer ball fits any CURT SecureLatch ball and pintle combination and offers a ball capacity of 10,000 lbs. With a drop forged steel construction and bright gold zinc-plated finish it stands up to the wear and tear of pintle towing applications and regular coupler towing alike. It features a ball diameter of 2-inch. CURT SecureLatch pintle ball hitches make coupling to your trailer virtually automatic with their innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you’re ready to tow – just insert the secondary safety pin!
  • Width: 0
  • Weight: 0
  • Country of Origin (subject to change): China
See full product details
$36.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Curt #48420 Specifications

  • Length: 0
  • Application: -
  • Height: 0
  • Features: This replacement SecureLatch pintle trailer ball fits any CURT SecureLatch ball and pintle combination and offers a ball capacity of 10,000 lbs. With a drop forged steel construction and bright gold zinc-plated finish it stands up to the wear and tear of pintle towing applications and regular coupler towing alike. It features a ball diameter of 2-inch. CURT SecureLatch pintle ball hitches make coupling to your trailer virtually automatic with their innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you’re ready to tow – just insert the secondary safety pin!
  • Width: 0
  • Weight: 0
  • Country of Origin (subject to change): China

Description

48420 Replacement SecureLatch 2-Inch Pintle Hitch Ball, 10,000-Pound Capacity, 1-1/4-Inch Shank Diameter

Reviews of Curt #48420

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.