- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Trailer & Towing Hitches
- /
- Trailer Hitches
- /
- Rplcmnt 7-Way RV Blade Socket, Plg USCAR
Curt
Rplcmnt 7-Way RV Blade Socket, Plg USCAR
- Zoro #: G8669777
- Mfr #: 55415
Tap to zoom
Hover or click to zoom
$12.49
- Connection Type: 7-Way
- Type: 7-Way Connector
- Application: Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.49
Curt #55415 Specifications
- Zoro #: G8669777
- Mfr #: 55415
- Connection Type: 7-Way
- Type: 7-Way Connector
- Application: Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Item: Replacement 7-Way RV Blade Socket,Plug USCAR
- Country of Origin (subject to change): China
Description
Replacement OE 7-Way RV Blade Socket (Plugs into USCAR)
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Curt #55415
Explore more
- CURT Flat 4-Way Connector Plug/Socket, 58355 58355
- CURT Trailer Hitch, 2" Receiver, Class 3,13328 13328
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 60685
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 11254
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110243 110243
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12186 12186
- DRAW-TITE 10-13 TRANSIT CONNECT VAN CLS III HITCH 75678
- CURT Trailer Hitch, Ball Mount, Clss 2,123433 123433
- CURT Trailer Hitch, 2" Receiver, Class 3,13144 13144
- UNITED MARKETING INC. GM/Ford Multi-Tow 7:4 40955
- Curt Trailer Hitches