Curt

Rplcmnt Marine Jack Gears

Curt Rplcmnt Marine Jack Gears 28914
Hover or click to zoom Tap to zoom
  • Includes: (2) Gears; (2) Shear Pins
  • For Use With: Compatible with CURT Marine Jacks
  • Color: Black
  • Type: Replacement Marine Jack Gears
  • Item: Replacement Marine Jack Gears
  • Country of Origin (subject to change): China
See full product details
$5.86

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $11.72

Curt #28914 Specifications

  • Includes: (2) Gears; (2) Shear Pins
  • For Use With: Compatible with CURT Marine Jacks
  • Color: Black
  • Type: Replacement Marine Jack Gears
  • Item: Replacement Marine Jack Gears
  • Country of Origin (subject to change): China

Description

Replacement Marine Jack Gears

Reviews of Curt #28914