Curt
Rplcmnt Trailer Ball Nut/Washer
- Zoro #: G8669969
- Mfr #: 40105
Tap to zoom
Hover or click to zoom
$6.16
Must order in multiples of 2
- Item: Replacement Trailer Ball Nut/Washer
- Size (In.): 1-1/4"
- Type: Replacement Trailer Ball Nut and Washer
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.32
Curt #40105 Specifications
- Zoro #: G8669969
- Mfr #: 40105
- Item: Replacement Trailer Ball Nut/Washer
- Size (In.): 1-1/4"
- Type: Replacement Trailer Ball Nut and Washer
- Material: High-Strength Steel
- For Use With: Fits 1-1/4" Diameter Trailer Ball Shanks with Fine Threads
- Country of Origin (subject to change): Taiwan, Province of China
Description
Replacement Trailer Ball Nut/Washer
Reviews of Curt #40105
Explore more
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop 45034
- CURT Rplcmnt Jack Top-Wind Handle 28937
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. 45792
- CURT Pintle Mount, 2" Shank, 20000 lb., 8" L 48327
- CURT Rplcmnt Adjustable Tri-Ball Head 45800
- CURT Channel-Style Lunette Eye Hardware Kit 48620
- CURT Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span 23503
- DRAW-TITE BX1 30K ROUND GOOSENECK COUPLER W/O OUTER TUBE(INCLUDES LOCK PIN/4HOLE 1289050300
- HELM Helm 5 in. Round Billet Aluminum Trailer Hitch Cover - 44 Mag Revolver HMC-TH-44MAG-B-5
- CURT Uni 5th Wheel Brackets, 16101 16101
- Curt Trailer & Towing Accessories