Curt
Towed-Vehicle RV Harness, 58964
- Zoro #: G3738008
- Mfr #: 58964
Hover or click to zoom Tap to zoom
$84.25
Subtotal: $84.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Curt
- MFR #58964
- Zoro #G3738008
- Country of OriginMexico
- Category Trailer Wiring
Description
Towing your vehicle behind your RV is a great way to experience more of the adventure on your cross-country excursions. Whether you're towing a compact car or a full-size truck, has the perfect solution to help you Bring It! towed-vehicle RV harnesses are a vehicle-specific, plug-and-play solution to wiring your vehicle for dinghy towing. They use original-equipment-compatible connectors to plug into your vehicle's wiring system without any cutting, splicing or soldering required. They provide a standard 4-way flat connector to plug into the RV socket and synchronize the vehicle's tail lights, turn signals and brake lights with the RV's. Because each towed-vehicle RV harness has a vehicle-specific design, installation is fast and easy. This particular RV dinghy towing wiring harness is designed for specific years of the Jeep Wrangler JL (see application info to verify fitment). RV harnesses are also built to provide long-lasting operation. They feature integrated block diodes that protect the vehicle's circuits from the RV signals. They isolate the sensitive vehicle electronics, keeping them from overheating and short circuiting. Every towed-vehicle RV harness comes ready to install with all necessary hardware included. They also come with a 4-way flat extension to provide plenty of length to plug into the RV socket, as well as a connector mounting bracket to mount the connector on the vehicle.
Reviews of Curt #58964
Explore more
- CURT Custom Wiring Harness, 56436 56436
- CURT Custom Wiring Harness (4-Way Flat Output), 56439 56439
- CURT Trailer Brake Controller Harness, Select VW Atlas, Cross Sport, ID.4 51528
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage 56474
- CURT Trailer Light Kit, 53540 53540
- CURT Brake Control Harness, 51313 51313
- CURT Custom Wiring Harness (7-Way RV Blade Ou 56431
- UNITED MARKETING CHEVY/GM P/U (FULL, DUAL)88-96' 41125
- CURT Flat 4-Way Connector Dust Cover, 58750 58750
- PHOENIX Rear Hub Cover PU168RHC
- URIAH PRODUCTS 6Wy Rnd Trailer Kit UE600010
- Curt Trailer Wiring