Curt
Trailer Coupler Lock, 23081
- Zoro #: G8672041
- Mfr #: 23081
Hover or click to zoom Tap to zoom
$41.89
- Application: To Add Security to Your Trailer and Towing Equipment
- Type: Trailer Coupler Lock
- For Use With: Fits 2" and 2-5/16" Flat and Rolled Lip Couplers
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.89
Curt #23081 Specifications
- Zoro #: G8672041
- Mfr #: 23081
- Application: To Add Security to Your Trailer and Towing Equipment
- Type: Trailer Coupler Lock
- For Use With: Fits 2" and 2-5/16" Flat and Rolled Lip Couplers
- Item: Trailer Coupler Lock,23081
- Includes: (2) keys
- Material: Aluminum
- Color: Grey
- Country of Origin (subject to change): United States
Description
Trailer Coupler Lock,23081
Reviews of Curt #23081
Explore more
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 28270
- CURT Rplcmnt Channel Mnt Ball/Pintle Combo 45919
- CURT Rplcmnt Marine Jack Mounting Bars 28911
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr 19050
- CURT Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49240 49240
- CURT Rplcmnt Adjustable Tri-Ball Head 45800
- BUYERS PRODUCTS Fender Mounting Kit, Use with 19A769 8591000
- REESE Coupler Repair Kit, Class I, Zinc Coated, REESE TOWPOWER 74796
- BULLDOG/FULT BULLDOG-FULT 580409 0.62 In. Stainless Steel Hitch Lock B1E-580409
- MO-CLAMP Sling with Pear and Triangle 6302
- CURT Pntle Mount Bolt Kit, Class 10.9, Yllw Znc 48330
- Curt Trailer & Towing Accessories