Curt

Trailer Hitch, 1-1/4" Rcvr, Class 1,11260

Curt Trailer Hitch, 1-1/4" Rcvr, Class 1,11260 11260
Hover or click to zoom Tap to zoom
  • For Use With: Volkswagen Beetle
  • Color: Black
  • Includes: Installation Hardware
  • Size (In.): 1-1/4"
  • Material: Carbon Steel
  • Type: Class 1 Trailer Hitch
  • Application: Compact Cars, Sedans and Crossovers
  • Item: Trailer Hitch w/1-1/4" Receiver,Class 1,11260
See full product details
$195.32

Subtotal: $195.32

Curt #11260 Specifications

  • For Use With: Volkswagen Beetle
  • Color: Black
  • Includes: Installation Hardware
  • Size (In.): 1-1/4"
  • Material: Carbon Steel
  • Type: Class 1 Trailer Hitch
  • Application: Compact Cars, Sedans and Crossovers
  • Item: Trailer Hitch w/1-1/4" Receiver,Class 1,11260
  • Country of Origin (subject to change): United States

Description

Class 1 Trailer Hitch with 1-1/4" Receiver

Reviews of Curt #11260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.