Cush-A-Nator
Cushioned Clamp, Std, 1/2 in. Tube, Steel
Mfr # CN08
Zoro # G8517616
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 1/2 in
- Length 1.62 in
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS CN04SS
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, Steel CN10
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS CN38PSS
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, Steel CN16
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel HT32
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel CN12
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 316SS HT16S6
- CUSH-A-NATOR Cushioned Clamp, Std, 2-3/8 in. Tube, 304SS CN38SS
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Pipe, Steel HT14P
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube CCC0150
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In RIGD0075EG
- Cush-A-Nator Plumbing Accessories