Cush-A-Nator
Cushioned Clamp, Std, 1/4 in. Tube, Steel
Mfr # CN04
Zoro # G8517591
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 1/4 in
- Tube Size 1/4 in
- Standards MSS SP-58, MSS SP-69, Type 58
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/4 in. Tube, Steel CN36
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 316SS CN14PS6
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS CN06S6
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel CN21P
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel HT10
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel CN18
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, 304SS HT14SS
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS HT50SS
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, 316SS CN72S6
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3-1/2 In 454016
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel R7H5125-PP
- Cush-A-Nator Pipe & Tube Clamps