Vibration-Dampening Strut Clamp Standard, 2-1/8 in Tube, Steel, TPE Cushion

  • Mfr # CN34

  • Zoro # G8517713


product price:  $12.45
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
2 1/8 in
Tube Size
2 1/8 in
Includes
Cush-A-Nator Cushion, Steel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN34
Zoro #
G8517713
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 1/8 in
Tube Size
2 1/8 in
Length
1.62 in
Height
3.23 in
Width
2.57 in
For Maximum Outside Diameter
2 1/8 in
Overall Length
1 5/8 in
Overall Height
3 15/64 in
For Copper Tube Size
2 1/8 in
Overall Width
2 9/16 in
Installed Height
4 27/32 in
For Tube Outside Diameter
2 1/8 in
For Strut Channel Width
1 5/8 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
Plated Steel
Insert Material
Thermoplastic Elastomer
Clamp Bore Style
Smooth
Minimum Operating Temperature
-50 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Cushioned Strut Clamp
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Cushioned
Yes
Cushion Material
TPE
Resistance Properties
Heat Resistant, Vibration Damping
Load Capacity
800 lb
For Number of Lines
1
System of Measurement
Inch
Features
Pressure Control, Self-Alignment, Thumb Drive
For Use On
Tube
Maximum Operating Temperature
275 Degrees F
Series
Cush-A-Nator
Number of Mounting Holes
0
Mount Type
Strut Clips
Includes Mounting Hardware
Yes
Bolt Material
Steel
Application
Retrofit
For Environment
High Vibration
Clamp Type
Strut Clamp

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 4/5 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.