Shop Alternate Products

Cushman

Utility Vehicle, 1000 lb., 52 in.H (Discontinued)


Free Shipping & Returns


Key Features

  • Overall Height 52 in
  • Overall Length 111 in
  • Overall Width 49 13/16 in
  • Vehicle Speed 16 mph
  • Engine/Motor Type Electric
See all product information