Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shuttle, Electric, 2.5 HP, 48V

  • Zoro #: G0121850
  • Mfr #: 641335

$11,269.71

  • Seating Capacity: 4
  • Overall Width: 48-1/2"
  • Suspension: Leaf Springs with Hydraulic Shock Absorbers
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cushman #641335 Specifications

  • Zoro #: G0121850
  • Mfr #: 641335
Seating Capacity: 4 Overall Width: 48-1/2"
Suspension: Leaf Springs with Hydraulic Shock Absorbers Includes: Battery, Battery Charger
Cargo Capacity: 250 lb. Wheel Base: 65-1/2"
Braking System: Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System Features: Rear Bench Seating, Convertible Cargo Bed
Differential: Helical Gears with Manual Lock-Up Series: Shuttle 2 + 2
Number of Hitches: 0 Overall Length: 108-1/2"
Overall Height: 77" Fuel Type: Electric
Transmission: CVT Drive System: Direct Motor Shaft Connected to Transaxle Pinion Shaft
Vehicle Speed: 14 mph Max. Load Capacity: 800 lb.
Item: Shuttle Total Number of Wheels: 4
Engine/Motor Type: Shunt Wound Color: Patriot Blue
Ground Clearance: 4-1/2" Tire Size: 18 x 8.5
HP: 2.5 Bed Length: 40"
Bed Width: 32" Engine Size: 48V
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shuttle, Series Shuttle 2 + 2, Direct Motor Shaft Connected to Transaxle Pinion Shaft Drive System, Total Number of Wheels 4, Seating Capacity 4, Electric, Cargo Capacity 250 lb., Max. Load Capacity 800 lb., Engine/Motor Type Shunt Wound, 2.5 HP, Engine Size 48V, CVT Transmission, Helical Gears with Manual Lock-Up Differential, Vehicle Speed 14 mph, Overall Length 108-1/2 In., Overall Width 48-1/2 In., Overall Height 77 In., Patriot Blue

Reviews of Cushman #641335