Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shuttle, Gas, 13.5 HP, 1600 lb. Cargo

  • Zoro #: G0096203
  • Mfr #: 657072

$17,452.07

  • Overall Length: 167-1/2"
  • Bed Operation: Manual
  • Vehicle Speed: 16 mph
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cushman #657072 Specifications

  • Zoro #: G0096203
  • Mfr #: 657072
Overall Length: 167-1/2" Bed Operation: Manual
Vehicle Speed: 16 mph Seating Capacity: 8
Braking System: Front Disk, Rear Drum, 4 Wheel Hydraulic Brakes Number of Hitches: 0
Engine/Motor Type: Single Cylinder OHV Transmission: CVT
HP: 13.5 Series: Shuttle 8 Gas
Suspension: Leaf Springs with Hydraulic Shock Absorbers Engine Size: 401cc
Item: Shuttle Ground Clearance: 3"
Drive System: Automatic Cargo Capacity: 1600 lb.
Total Number of Wheels: 4 Fuel Type: Gas
Tire Size: 18 x 8.5 Overall Height: 76"
Turning Radius: 33 ft. Differential: Helical Gears with Manual Lock-Up
Features: Oyster Seat, Kenda Load Star Tires, 50 psi Front, 70 psi Rear, Headlights, Taillights Overall Width: 49-1/2"
Engine Brand: Kawasaki Fuel Tank Capacity: 5.8 gal.
Color: Patriot Blue Wheel Base: 123-13/32"
Max. Load Capacity: 1600 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shuttle, Series Shuttle 8 Gas, Automatic Drive System, Total Number of Wheels 4, Seating Capacity 8, Gas, Bed Operation Manual, Cargo Capacity 1600 lb., Max. Load Capacity 1600 lb., Engine/Motor Type Single Cylinder OHV, 13.5 HP, Engine Brand Kawasaki, Engine Size 401cc, CVT Transmission, Helical Gears with Manual Lock-Up Differential, Vehicle Speed 16 mph, Overall Length 167-1/2 In., Overall Width 49-1/2 In., Overall Height 76 In., Patriot Blue, Fuel Tank Capacity 5.8 gal.

Restrictions and Compliance

Hazardous material

Reviews of Cushman #657072