Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Vehicle, 1000 lb., 47-5/16 in.H

  • Zoro #: G0086464
  • Mfr #: 651395

$13,840.76

Details
  • HP: 22.4
  • Series: Hauler PRO
  • Bed Length: 36"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cushman #651395 Specifications

  • Zoro #: G0086464
  • Mfr #: 651395
HP: 22.4 Series: Hauler PRO
Bed Length: 36" Overall Height: 47-5/16"
Engine/Motor Type: Electric Cargo Capacity: 600 lb.
Overall Width: 49-13/16" Overall Length: 111"
Total Number of Wheels: 4 Transmission: CVT
Turning Radius: 22.1 ft. Suspension: Leaf Springs with Hydraulic Shock Absorbers
Features: Solid State Continuously Variable AC Speed Controller, Seatwrap Mounted Direction Selector Switch, Anti-Roll Back, Walkaway Braking and Alarm, Anti-Stall Motor Protection, Regenerative Pedal Down and/or Pedal Up Braking, Full Torque, Reduced Speed Reverse, Inductive Throttle Sensor, Diagnostic Indicator, Factory Programmable to Application Towing Capacity: 1262 lb.
Bed Operation: Manual Number of Hitches: 1
Braking System: Rear Wheel Mechanical Self-Adjusting Drum Wheel Base: 75-1/2"
Ground Clearance: 5-5/16" Drive System: Manual
Tire Size: 20 x 8 Item: Utility Vehicle
Max. Load Capacity: 1000 lb. Seating Capacity: 2
Engine Size: 72V Color: Hunter Green
Bed Height: 10-1/2" Bed Width: 44"
Vehicle Speed: 13 mph Differential: Helical Gears with Manual Lock-Up
Country of Origin (subject to change): United States

Description

Utility Vehicle, Series Hauler PRO, Manual Drive System, Total Number of Wheels 4, Seating Capacity 2, Bed Operation Manual, Cargo Capacity 600 lb., Max. Load Capacity 1000 lb., Towing Capacity 1262 lb., Engine/Motor Type Electric, 22.4 HP, Engine Size 72V, CVT Transmission, Helical Gears with Manual Lock-Up Differential, Vehicle Speed 13 mph, Overall Length 111 In., Overall Width 49-13/16 In., Overall Height 47-5/16 In., Bed Height 10-1/2 In., Hunter Green

Reviews of Cushman #651395