Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Utility Vehicle, Gas, 13.5 HP, 401cc

  • Zoro #: G0096212
  • Mfr #: 657069

$12,307.64

  • Fuel Type: Gas
  • Drive System: Automatic
  • Overall Height: 70"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cushman #657069 Specifications

  • Zoro #: G0096212
  • Mfr #: 657069
Fuel Type: Gas Drive System: Automatic
Overall Height: 70" Overall Width: 49-1/2"
Cargo Capacity: 800 lb. Braking System: Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
Max. Load Capacity: 1200 lb. Differential: Helical Gears with Manual Lock-Up
Transmission: CVT Bed Width: 44-1/2"
Ground Clearance: 4-5/16" Suspension: Leaf Springs with Hydraulic Shock Absorbers
Bed Height: 10-1/2" Vehicle Speed: 17 mph
Fuel Tank Capacity: 5.8 gal. Color: Patriot Blue
Series: Hauler 1200X Gas Engine/Motor Type: Single Cylinder OHV
Total Number of Wheels: 4 Towing Capacity: 720 lb.
Bed Operation: Manual Turning Radius: 22 ft.
Number of Hitches: 1 Tire Size: 18 x 8.5
Engine Size: 401cc Bed Length: 36"
Wheel Base: 77" HP: 13.5
Seating Capacity: 2 Engine Brand: Kawasaki
Overall Length: 113" Item: Utility Vehicle
Features: Load Range C Tires, Brake Lights, Fuel Gage, Headlights, Horn, Oil Gauge, Taillights Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Utility Vehicle, Series Hauler 1200X Gas, Automatic Drive System, Total Number of Wheels 4, Seating Capacity 2, Gas, Bed Operation Manual, Cargo Capacity 800 lb., Max. Load Capacity 1200 lb., Towing Capacity 720 lb., Engine/Motor Type Single Cylinder OHV, 13.5 HP, Engine Brand Kawasaki, Engine Size 401cc, CVT Transmission, Helical Gears with Manual Lock-Up Differential, Vehicle Speed 17 mph, Overall Length 113 In., Overall Width 49-1/2 In., Overall Height 70 In., Bed Height 10-1/2 In.

Restrictions and Compliance

Hazardous material

Reviews of Cushman #657069