- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Personnel Transport & Utility Vehicles
- /
- Warehouse Vehicle, 8 HP, 550 lb., 10 mph
Cushman
Warehouse Vehicle, 8 HP, 550 lb., 10 mph
- Zoro #: G0121324
- Mfr #: 628520
Tap to zoom
Hover or click to zoom
$8,733.45
- Item: Power Truck
- Key Pallet Jack Feature: Pedal Start
- Seating Capacity: 2
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $8,733.45
Cushman #628520 Specifications
- Zoro #: G0121324
- Mfr #: 628520
- Item: Power Truck
- Key Pallet Jack Feature: Pedal Start
- Seating Capacity: 2
- Pallet Jack Operation: Electrical
- Construction: Steel
- HP: 8.25
- Overall Height: 46"
- Overall Length: 85"
- Overall Width: 30"
- Voltage: 24V DC
- Wheel Base: 48"
- Main Wheel Size: 4.80" dia. x 8"
- Finish: Powder Coated
- Color: Safety Yellow
- Includes: (4) Deep Cycle Batteries
- Features: Differential Transaxle; Rear Wheel Mechanical Drum Brake; Seat Back Fold; Steering Tiller
- Frame Material: Welded Steel
- Power Source: 24V DC Battery
- Parking Brake: Single Point Latch
- Key or Pedal Start: Pedal
- Suspension: Front Torque Block, Rear Coil Springs, Single Shock Absorber
- Batteries Included: Yes
- Number of Wheels: 3
- Service Brake: Rear Wheel Mechanical Drum
- Series: Minute Miser
- Towing Capacity: 2,000 lb
- Vehicle Load Capacity: 550 lb
- Frame Finish: Welded Steel w/ DuraShield(TM) Powder Coat
- Cargo Box W x L x D: 23 in x 29 in x 4 in
- Speed: 10 mph
- Country of Origin (subject to change): United States
Description
Warehouse Vehicle, Series Minute Miser, HP 8.25, Overall Height 39 in, Overall Width 30 in, Overall Length 85 in, Cargo Box W x L x D 23 in x 29 in x 4 in, Seating Capacity 2, Vehicle Load Capacity 550 lb, Towing Capacity 2,000 lb, Key or Pedal Start Pedal, Power Source 24V DC Battery, Batteries Included Yes, Speed 10 mph, Service Brake Rear Wheel Mechanical Drum, Parking Brake Single Point Latch, Frame Material Welded Steel, Frame Finish Welded Steel w/ DuraShield(TM) Powder Coat