customer-service Help
Custom

CH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 84.2 Stroke - Three Stages (Discontinued)

Custom CH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 84.2 Stroke - Three Stages 231002
Tap to zoom
Hover or click to zoom
$1,903.68
  • Item: Telescopic Cylinder,5"Bore x84.2"Stroke
  • Bore Dia.: 5 in
  • Stroke Length: 84.2 in
See full product details
This Product is Discontinued

Custom #231002 Specifications

  • Item: Telescopic Cylinder,5"Bore x84.2"Stroke
  • Bore Dia.: 5 in
  • Stroke Length: 84.2 in
  • Port Size: 3/4 NPTF
  • Column Load: 39,260 @ 2000 PSI
  • Max Pressure: 3000
  • Max Pressure PSI: 3000
  • Extended: 125.312 in
  • Max. Push Capacity: 39,260 @ 2000 PSI
  • Weight: 168 lbs
  • Country of Origin (subject to change): United States

Description

This 5 in bore x 84.2 in stroke CH Series single acting telescopic hydraulic cylinder features a 3 year limited warranty.

Reviews of Custom #231002