Skip to Main Content
customer-service Help
Custom

CH Series Single Acting Telescopic Hydraulic Cylinder: 6 Bore x 134.4 Stroke - Four Stages

Custom CH Series Single Acting Telescopic Hydraulic Cylinder: 6 Bore x 134.4 Stroke - Four Stages 231020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,944.34
  • Item: Telescopic Cylinder,6"Bore x134.4"Stroke
  • Bore Dia.: 6 in
  • Stroke Length: 134.4 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,944.34

Custom #231020 Specifications

  • Item: Telescopic Cylinder,6"Bore x134.4"Stroke
  • Bore Dia.: 6 in
  • Stroke Length: 134.4 in
  • Port Size: 1.0 NPTF
  • Column Load: 56,540 @ 2000 PSI
  • Max Pressure: 3000
  • Max Pressure PSI: 3000
  • Extended: 181.5 in
  • Max. Push Capacity: 56,540 @ 2000 PSI
  • Weight: 272 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 6 in bore x 134.4 in stroke CH Series single acting telescopic hydraulic cylinder features a 3 year limited warranty.

Reviews of Custom #231020