Shop Alternate Products
This Product is Discontinued
Custom
CH Series Single Acting Telescopic Hydraulic Cylinder: 6 Bore x 155.889 Stroke - Four Stages (Discontinued)
Mfr # 231022
Zoro # G4677001
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bore Dia. 6 in
- Stroke Length 155.889 in
- Port Size 1.0 NPTF
- Column Load 56,540 @ 2000 PSI
- Max Pressure 3000