This Product is Discontinued
Shop for all Double Acting Hydraulic Cylinders
Custom
CH Series Single Acting Telescopic Hydraulic Cylinder: 6 Bore x 84.625 Stroke - Three Stages (Discontinued)
- Zoro #: G4677281
- Mfr #: 231009

Tap to zoom
Hover or click to zoom
$2,039.50
- Item: Telescopic Cylinder,6"Bore x84.6"Stroke
- Bore Dia.: 6 in
- Stroke Length: 84.625 in
This Product is Discontinued
Custom #231009 Specifications
- Zoro #: G4677281
- Mfr #: 231009
- Item: Telescopic Cylinder,6"Bore x84.6"Stroke
- Bore Dia.: 6 in
- Stroke Length: 84.625 in
- Port Size: 1.0 NPTF
- Column Load: 56,540 @ 2000 PSI
- Max Pressure: 3000
- Max Pressure PSI: 3000
- Extended: 125.625 in
- Max. Push Capacity: 56,540 @ 2000 PSI
- Weight: 220 lbs
- Country of Origin (subject to change): United States
Description
This 6 in bore x 84.625 in stroke CH Series single acting telescopic hydraulic cylinder features a 3 year limited warranty.
Reviews of Custom #231009
Explore more
- Enerpac RD2510, 25 ton Capacity, 10.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RD2510
- Chief WX Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod, SAE 12 207520
- Chief WT Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.5 Rod 212725
- Chief WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod 212676
- Custom Double Acting Hydraulic Cylinders