Skip to Main Content
customer-service Help
Custom

CH Series Single Acting Telescopic Hydraulic Cylinder: 7 Bore x 119.2 Stroke - Four Stages

Custom CH Series Single Acting Telescopic Hydraulic Cylinder: 7 Bore x 119.2 Stroke - Four Stages 231027
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,721.58
  • Item: Telescopic Cylinder,7"Bore x119.2"Stroke
  • Bore Dia.: 7 in
  • Stroke Length: 119.2 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,721.58

Custom #231027 Specifications

  • Item: Telescopic Cylinder,7"Bore x119.2"Stroke
  • Bore Dia.: 7 in
  • Stroke Length: 119.2 in
  • Port Size: 1.0 NPTF
  • Column Load: 76,960 @ 2000 PSI
  • Max Pressure: 3000
  • Max Pressure PSI: 3000
  • Extended: 163.9375 in
  • Max. Push Capacity: 76,960 @ 2000 PSI
  • Weight: 295 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 7 in bore x 119.2 in stroke CH Series single acting telescopic hydraulic cylinder features a 3 year limited warranty.

Reviews of Custom #231027